Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator
Mfr # 543-712
Zoro # G411320725
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ID-C
- Range 0 in to 0.5 in, 0 mm to 12.7 mm
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.5 in
- Includes Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-712
- Zoro # G411320725
- UPC # 603908738114
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Stem Thread Size | #4-48 UNF |
Battery Size | CR2032 |
Contact Point Dia. | 0.38 in |
Dimension Type | Inch/Metric |
Stem Dia. | 8 mm, 0.375 in |
Description
Digital Indicator, Series ID-C, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.5 in, Range 0 in to 0.5 in, 0 mm to 12.7 mm, Includes Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Electronics Screwdriver, 3/16" x 6" (XPE3166)
- QIC TOOLS 1/4in RDO 35 | SYOS 25 Collet (PC35.140)
- VESTIL Long Reach Cable Puller/Lifter, 1500 lb. (CP-15)
- STARRETT Inside Micrometer, 4 to 40" (823EZ)
- MITUTOYO Electronic Digital Indicator, Series 543 (543-858A)
- MITUTOYO IND, DIG, 12.7mm/.5", SIGNAL TYPE, IN/mm LB (543-352)
- MITUTOYO Digimatic Indicator, Idu/Iso/Jis Typ (575-122)
- MITUTOYO Digital Indicator w/Calibration, IP40 (543-858ACAL)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- INSIZE Digital Indicator, Accuracy 0.0008" (2112-10)
- Mitutoyo Precision Measuring Tools