Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, .0005mm/.001mm
Mfr # 543-563A
Zoro # G7781422
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features high-accuracy and high-functiontional type
- Standards 60.9mm
- Width 4.5
- Overall Length 8
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-563A
- Zoro # G7781422
- UPC # 603908396567
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Width | 4.5 |
Overall Length | 8 |
Length | 8 |
Height | 3 |
Overall Width | 4.5 |
Overall Height | 3 |
Details
Item | DIGIMATIC INDICATOR .0005MM/.001MM |
Features | high-accuracy and high-functiontional type |
Standards | 60.9mm |
Color | Black |
Weight | 0.5 |
Description
Digimatic Indicator,.0005mm/.001mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Serrated Jaw Inserts for 10006 (2903080)
- S & W MANUFACTURING Alum Ball Knob, 3/8-24", 1-3/8" dia. (ABK-045)
- POSI LOCK T-Handle (11057)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder (48-32-4305)
- MITUTOYO Digital Indicator, 0.00100.03mm Accuracy (543-302B-10)
- MITUTOYO Digimatic Indicator For Bore Gage (543-311B-10)
- MITUTOYO Digimatic Indicator, Battery (543-712B)
- MITUTOYO Digimatic Indicator, Idu/Iso/Jis Typ (575-122)
- MITUTOYO Digimatic Indicator, NIST, Battery (543-722BCAL)
- MITUTOYO Electronic Digital Indicator, Series 543 (543-858A)
- MAHR Digital Indicator Pencil Probe, For 5RHJ5 (2033099)
- Mitutoyo Electronic Digital Indicators