Shop All Electronic Digital Indicators
Mitutoyo
Digimatic Indicator, .0005mm/.001mm
Mfr # 543-561A
Zoro # G7781529
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features high-accuracy and high-functiontional type
- Overall Height 3
- Overall Length 8
- Length 8
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 543-561A
- Zoro # G7781529
- UPC # 603908396543
- Country of Origin Japan
- Category Electronic Digital Indicators
Dimensions
Overall Height | 3 |
Overall Length | 8 |
Length | 8 |
Height | 3 |
Overall Width | 4.5 |
Width | 4.5 |
Details
Item | DIGIMATIC INDICATOR .0005MM/.001MM |
Features | high-accuracy and high-functiontional type |
Color | Black |
Standards | 30.4mm |
Weight | 0.5 |
Description
Digimatic Indicator,.0005mm/.001mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 50 (AB50B)
- HHIP 4" 3 Jaw 3 Hole M39 Backplate (3900-3215)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 1/8 (41608)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 5.0x0.80mm (97308)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- MITUTOYO Digimatic Indicator, Battery (543-712B)
- MITUTOYO Holtest, 5" to 6", 0.0001" (468-275)
- MITUTOYO Digital Indicator w/Calibration, IP40 (543-858ACAL)
- MITUTOYO Digimatic Indicator, Battery (543-793B-10)
- MITUTOYO Digital Indicator, 0 to 12.7mm Range, Flat (543-700B)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- Mitutoyo Electronic Digital Indicators