Shop All Dial Indicators
Mitutoyo
Digimatic Holtest, Set 6-12mm
Mfr # 468-981
Zoro # G7775140
product price: $3,997.99
/ea
Free Shipping & Returns
$3,997.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point internal micrometers
- Dial Color Black
- Standards 6-12mm
- Width 4
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 468-981
- Zoro # G7775140
- UPC # 603908510673
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Width | 4 |
Overall Width | 4 |
Overall Length | 6 |
Overall Height | 3.5 |
Length | 6 |
Height | 3.5 |
Details
Features | three-point internal micrometers |
Item | DIGIMATIC HOLTEST SET 6-12MM |
Dial Color | Black |
Standards | 6-12mm |
Weight | 4 |
Description
Digimatic Holtest,Set 6-12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 3/8x3/8x3/4x3-1/2 (C32990)
- TEKTON 1/2 Inch Drive Deep 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92337)
- DEWALT 3/8" x 10" x 12" SDS+ Hammer Bit (DW5430)
- VAUGHAN & BUSHNELL FBG Handles Epoxy Kit (89010)
- MITUTOYO Holtest, Digimatic, 50-63mm (468-170)
- MITUTOYO Holtest, Type Ii, R, 3.5" - 4.0" (368-873)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- MITUTOYO Dial Indicator, .01, 10mm, 8mm, FB (2048SB-10)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109A-10)
- MITUTOYO Dial Indicator, Fb, .001-2" (2424AB-19)
- FOWLER 1" Dial Indicator (525201100)
- Mitutoyo Precision Measuring Tools