Shop All Dial Indicators
Mitutoyo
Digimatic Holtest Set, 50-100mm
Mfr # 468-974
Zoro # G7775122
Free Shipping & Returns
$5,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features three-point internal micrometers
- Standards 50 - 100mm
- Dial Color Black
- Height 1.5
- Overall Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 468-974
- Zoro # G7775122
- UPC # 603908528326
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Height | 1.5 |
Overall Width | 4.5 |
Overall Height | 1.5 |
Length | 8 |
Overall Length | 8 |
Width | 4.5 |
Details
Features | three-point internal micrometers |
Item | DIGIMATIC HOLTEST, SET 50-100MM |
Standards | 50 - 100mm |
Dial Color | Black |
Weight | 1 |
Description
Digimatic Holtest Set,50-100mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO $Single Edge Razor Blades (100/BX) (PO11-515)
- SORBO Razor Blades Pack of Ten, 10PK (1982)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21062956GR)
- WERA Torsion Bit, Metric, 1/4", Hex, 5.5mm, 1", SS (05071077001)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.008 In (513-403-10T)
- MITUTOYO Mitutoyo 136076 1 mm dia. Steel Ball Contact Point with Test Indicator (136076)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .03 IN, .0005 IN GRAD, WHITE (513-462-10E)
- MITUTOYO Dial Test Indicator, 3/8" Dial Size, White (513-442-16A)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3809A)
- Mitutoyo Dial Indicators