Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Digimatic Holtest Micrometer, 1.0 to 1.2"
Mfr # 468-267
Zoro # G6665957
product price: $1,420.99
/ea
Free Shipping & Returns
$1,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.00015 in; +/-0.004 mm
- Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No.05CZA663
- Minimum Measurement - mm 25.4 mm
- Coolant Resistant No
- Data Output Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 468-267
- Zoro # G6665957
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Battery Size | SR44 |
Maximum Measuring Depth | 1.2 in |
Description
Digital 3-Point Inside Micrometer, Range 1 in to 1.2 in, 25.4 mm to 30.48 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Coolant Resistant No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Battery Size SR44, Case Included Yes, Case Type Plastic Case, Compatible Data Output Cable Mfr. No. 05CZA662, Mfr. No.05CZA663, Contact Point Material TiN Coated Steel, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Handle Tamper Rep Wd Hdl 45 In (34489)
- AJAX TOOL WORKS Hammer (A945)
- DIABLO Impact Step Drill Bit (12 Steps), 3/8"- (DSD0875S12)
- ABB M20-50, ADAPTER, M20 TO.5 INCH NPT (M20-50)
- MITUTOYO Cg, 60AX (511-702)
- MITUTOYO Cgm, 600 x (511-807)
- MITUTOYO Gage, Tap/Drill (950-204)
- MITUTOYO Small Hole Gage (154-107)
- MITUTOYO Bore Gage (511-203-20)
- MITUTOYO Dial Bore Gage, 1.4-2.5 In, 0.0001 In Res (511-752-20)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- Mitutoyo Hole, Drill, Bore, and Wire Gauges