Shop All Height Gauges
Mitutoyo
Digimatic Height Gage 40In.
Mfr # 570-248
Zoro # G0972408
product price: $4,289.99
/ea
Free Shipping & Returns
$4,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Counter Type Electronic Digital
- Height Measurement Type 1D
- Travel Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 570-248
- Zoro # G0972408
- Country of Origin Japan
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Details
Item | Height Gauge |
Counter Type | Electronic Digital |
Travel Type | Manual |
Description
Item Height Gauge, Counter Type Electronic Digital
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Diamond Segmented Masonry and Concrete Cutting Blade (49-93-7035)
- OSG Straight Flute Hand Tap, Plug, 4 (1124901)
- MECHANICS TIME SAVERS Red Lock A Wrench (LAWR)
- PROTO 3/32" Roll Pin Punch (J49332S2)
- MITUTOYO Ht Gage Acs, Ball Probe, 2mm (957261)
- MITUTOYO Height Gage, 0.002" Accuracy, Cast Iron (192-632-10)
- MITUTOYO Slim Type Linear Gage, 0.001 - 10mm (542-222)
- MITUTOYO Digital Counter Type Height Gage 30 (192-130)
- MITUTOYO Bidirectional Touch Signal Probe (192-008)
- MITUTOYO QM Height, 24" Range, w/Air Float, w/D2, (518-247)
- AMPG Height Gage Attachment, Starrett PT08054 (Z1002)
- Mitutoyo Precision Gauges & Accessories