Shop All Digital Calipers
Mitutoyo
Digimatic Caliper 450Mm
Mfr # 500-500-10
Zoro # G0972310
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.01mm
- Accuracy +/-0.05mm
- Features No More Repeated Zero Setting is Necessary with the Absolute Encoder Technology; Without Thumb Roller
- Includes Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-500-10
- Zoro # G0972310
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 90mm |
Details
Caliper Grouping | Digital Caliper |
Resolution | 0.01mm |
Accuracy | +/-0.05mm |
Features | No More Repeated Zero Setting is Necessary with the Absolute Encoder Technology; Without Thumb Roller |
Includes | Plastic Case |
Caliper Range | 0 to 450mm |
SPC Output | No |
Item | Digimatic Caliper 450Mm |
Absolute Positioning | Yes |
Description
Digimatic Caliper 450Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Tool Lanyard, Black, Nylon, 5 Lb. (9077/1)
- MILWAUKEE TOOL 18" x 7/16" Universal QUIK-LOK Extension (48-28-1050)
- VEGA Bit Holder W/ Mag Screwcap Stainless x 2 (160MH1CC)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, TUBE-THICKNESS (573-761-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-737-20)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (550-225-10)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-197-30CAL)
- MITUTOYO Dig Cal, IP67 Neck, I/M 6 In, .0005" (573-752-20)
- MITUTOYO Absolute Digital Caliper, 0" to 40" (500-507-10)
- IGAGING iP67 Coolant Cal X-Large Digital Display Caliper, 8" - 100-800-08 (100-800-08)
- Mitutoyo Digital Calipers