Shop All Digital Calipers
Mitutoyo
Digimatic Caliper 40In.
Mfr # 551-227-10
Zoro # G0972380
product price: $2,199.99
/ea
Free Shipping & Returns
$2,199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features with nib-style and standard jaws
- Standards 0 (1”) - 40" / 0 (20) - 1000mm
- Overall Width 8
- Length 17.5
- Weight 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 551-227-10
- Zoro # G0972380
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Width | 8 |
Length | 17.5 |
Width | 8 |
Overall Height | 2 |
Overall Length | 17.5 |
Height | 2 |
Details
Features | with nib-style and standard jaws |
Item | DIGIMATIC CALIPER 40" |
Standards | 0 (1”) - 40" / 0 (20) - 1000mm |
Weight | 2.5 |
Color | Silver |
Description
Digimatic Caliper 40In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Drawing Knife, Light Pattern, 9-7/8" (OX 375-2500)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 60 Deg (37-09)
- REMCO Mega Scoop, Polypropylene, Orange, 128 oz. (65527)
- TEKTON 15/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26324)
- MITUTOYO Digital Caliper, 1-1/4" Jaw Depth, Steel (573-746-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20)
- MITUTOYO Digital Caliper, 0 to 8 in./0 to 150mm, SS (500-732-20)
- MITUTOYO Cfc-60"Gl (552-163-10)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-178-30)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-763-20)
- HHIP 0500mm020 IP54 Digital Caliper With Upper Jaw (2710-1110)
- Mitutoyo Digital Calipers