Shop All Digital Calipers
Mitutoyo
Digimatic Caliper 30In.
Mfr # 551-226-10
Zoro # G0972371
Free Shipping & Returns
$2,205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Long jaws for measuring hard to reach features
- Standards 0 (.5”) - 30" / 0 (20) - 750mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 551-226-10
- Zoro # G0972371
- Country of Origin Japan
- Category Digital Calipers
Details
Features | Long jaws for measuring hard to reach features |
Item | DIGIMATIC CALIPER 30" |
Standards | 0 (.5”) - 30" / 0 (20) - 750mm |
Description
Digimatic Caliper 30In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, M10, 38mm dia., 76mm, SS (MWSS-023)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Flare Nut Crowfoot Wrench (WCF16208)
- DYNAMIC Tools 1/2" Stubby Flex Head Ratcheting Wrench (D076216)
- KLEIN TOOLS Flip Impact Socket Set, SAE/Metric, 13 Pc (65239)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-736-20)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10CAL)
- MITUTOYO Cfc-40"Gu (552-193-10)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-163-30)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-4 in (0-100 mm) (500-195-30)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-196-30CAL)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1130-300)
- Mitutoyo Digital Calipers