Shop All Digital Calipers
Mitutoyo
Digimatic Caliper 20In.
Mfr # 551-224-10
Zoro # G0663866
product price: $1,460.99
/ea
Free Shipping & Returns
$1,460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.0025 in
- Jaw Depth 5 29/32 in
- Caliper Material Steel
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 551-224-10
- Zoro # G0663866
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Jaw Depth | 5 29/32 in |
Depth Rod Shape | Rectangular |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Measures Depth | No |
Battery Size | SR44 |
Jaw Depth - Upper Jaw | 2 13/64 in |
Measures Inside Dimension | Yes |
Description
Nib/Standard Jaw Digital Caliper, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/-0.0025 in, Caliper Material Steel, Absolute Positioning Yes, Jaw Depth 5 29/32 in, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Dog Point Hand Knob Screw, PK 2 (31027)
- GEARWRENCH 13/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86442)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TM25)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x54in.L (EHS25054)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20CAL)
- MITUTOYO Absolute Digital Caliper, 0 to 24 In (500-506-10CAL)
- MITUTOYO Heavy Duty Digimatic Caliper 18In. (550-223-10)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-164-30)
- MITUTOYO Digimatic Caliper 300Mm (500-153-30)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-702-20)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-193-30CAL)
- Mitutoyo Calipers & Accessories