Shop All Digital Calipers
Mitutoyo
Digimatic Caliper 12In. W/Od Carbide
Mfr # 500-165-30
Zoro # G0972286
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features with Esclusive absolute encoder technology
- Standards 0 - 12" / 0 - 300mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-165-30
- Zoro # G0972286
- Country of Origin Japan
- Category Digital Calipers
Details
Features | with Esclusive absolute encoder technology |
Item | CD-12"ASXW |
Standards | 0 - 12" / 0 - 300mm |
Description
Digimatic Caliper 12In. W/Od Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 5/8" (OE 5/8)
- DRILL AMERICA 1-1/2"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11212)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X60, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X60)
- WIDIA Tap Sets, 2-3/8" L, #10-32 Tap Thread Size (15355)
- MITUTOYO Cfc-24"Gu (552-192-10)
- MITUTOYO Digital Caliper, 0 to 18 In (552-312-10)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, SPECIAL-POINT (573-725-20)
- MITUTOYO Cfc-40"Gu (552-193-10)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20)
- MITUTOYO Digimatic Caliper 20In. (551-224-10)
- REED INSTRUMENTS R7400-NIST Digital Caliper, 6" (150mm), (R7400-NIST)
- Mitutoyo Digital Calipers