Shop All Digital Calipers
Mitutoyo
Digimatic Caliper 1000Mm
Mfr # 500-502-10
Zoro # G0972520
product price: $1,840.99
/ea
Free Shipping & Returns
$1,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features with exclusive Absolute encoder technology
- Standards 0 - 1000mm
- Overall Height 5
- Color Black
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-502-10
- Zoro # G0972520
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Height | 5 |
Width | 13 |
Overall Length | 57 |
Overall Width | 13 |
Length | 57 |
Height | 5 |
Details
Features | with exclusive Absolute encoder technology |
Item | DIGIMATIC CALIPER 1000MM |
Standards | 0 - 1000mm |
Color | Black |
Weight | 8 |
Description
Digimatic Caliper 1000Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drop-In Anchor Setting Tool, Steel, 1/2" (03790-PWR)
- CMT Forstner Bit, 1-1/2" (537.381.31)
- STANLEY Hammer Tacker, Manual, 13-1/2" L, 3/8" (BTHTHT550)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (40L564)
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- MITUTOYO Absolute Digital Caliper, 0" to 40" (500-507-10)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-738-20)
- MITUTOYO Digimatic Caliper 300Mm (500-153-30)
- MITUTOYO Digital Caliper, 0.01mm, 67 IP (550-311-20)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-164-30)
- MITUTOYO CALIPER, DIGIMATIC, 6 IN, COOLANT PROOF, INSIDE-GROOVE (573-745-20)
- Mitutoyo Precision Measuring Tools