Shop All Digital Calipers
Mitutoyo
Digimatic Caliper, 0-6", IP67, No SPC, Crbde
Mfr # 500-731-20
Zoro # G3651529
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features with dust/water protection conforming to IP67 level
- Standards 0-6�/0-150mm
- Overall Height 2
- Overall Width 5
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 500-731-20
- Zoro # G3651529
- UPC # 603908505099
- Country of Origin Japan
- Category Digital Calipers
Dimensions
Overall Height | 2 |
Overall Width | 5 |
Height | 2 |
Length | 11 |
Overall Length | 11 |
Width | 5 |
Details
Features | with dust/water protection conforming to IP67 level |
Item | CALIPER, DIGIMATIC, 0-6", IP67, .0005"/0.01MM, NO SPC, CARBIDE OD |
Standards | 0-6�/0-150mm |
Weight | 1 |
Color | Silver |
Description
Digimatic Caliper,0-6 In.,IP67,No SPC,Crbde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Fleece Filter Collection Bags (5/PK) 9 gal/35L PK (630343000)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1-1/4x3-1/4 (C42510)
- WOODOWL OverDrive Fast Boring Bit 6pc Set (00706)
- STARRETT Pin Gage Set, Minus, 0.626-0.750 In (S4009-750)
- MITUTOYO Absolute Digital Caliper, 0" to 12" (500-173-30CAL)
- MITUTOYO Heavy Duty Digimatic Caliper 18In. (550-223-10)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-738-20)
- MITUTOYO Dig Cal, CP, I/M 8 In .0005In, O (500-736-20)
- MITUTOYO Dig Cal, IP67 Neck, I/M 6 In, .0005" (573-752-20)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-733-20)
- INSIZE Digital Caliper, SS, 0-2"/0-50mm Range (1163-50A)
- Mitutoyo Digital Calipers