Shop All Micrometers
Mitutoyo
Digi Spherical Mic 75-100Mm Ip-65
Mfr # 395-274-30
Zoro # G0972240
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Operation Digital
- Features IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish
- Includes (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case
- Spindle Spherical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 395-274-30
- Zoro # G0972240
- Country of Origin Japan
- Category Micrometers
Details
Item | Spherical Face Micrometers |
Resolution | 0.001mm |
Range | 75 to 100mm |
Operation | Digital |
Features | IP65 Water/Dust Protection, Designed to Measure the Wall Thickness of Various Tubing, Non-slip Grip Finish |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Standard Bar, (1) Fitted Plastic Case |
Spindle | Spherical |
Anvil | Spherical |
Thimble | Ratchet |
Description
Digi Spherical Mic 75-100Mm Ip-65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FAST FRM SWBLD 5-3/8""18T (D053818WMX)
- SCHUMACHER ELECTRIC 15 Amp Battery ChargerMaintainer (SCUSC1300)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU94)
- PROTO Combination Wrench, 1/2" Sz, 8" Length (J1216-T500)
- MITUTOYO 28 to 32/.001" Outside Micrometer I/A (104-156)
- MITUTOYO Digital Micrometer, Outside, 4 to 5", SPC (293-350-30)
- MITUTOYO Depth Micrometer, 0 to 6" (129-128)
- MITUTOYO Micrometer, Outside, I/A 36-42/.001" (104-205)
- MITUTOYO Digital Micrometer, Deep Throat, 1", SPC (389-351-30)
- MITUTOYO Electronic Micrometer, 0 to 1", Friction (293-832-30)
- STARRETT Outside Micrometer, Mechanical, 1 to 2", 0.001" (T2XRL)
- Mitutoyo Micrometers