Shop All Micrometers
Mitutoyo
Digi Crimp Height Mic 0-25Mm Ip-65
Mfr # 342-271-30
Zoro # G0583558
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001mm
- Range 0 to 20mm
- Operation Digital
- Features IP54/65 Water/Dust Protection, Measures the Height of Crimp Contacts
- Includes (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 342-271-30
- Zoro # G0583558
- Country of Origin Japan
- Category Micrometers
Details
Item | Crimp Height Micrometer |
Resolution | 0.001mm |
Range | 0 to 20mm |
Operation | Digital |
Features | IP54/65 Water/Dust Protection, Measures the Height of Crimp Contacts |
Includes | (1) Battery (SR44), (1) SPC Output, (1) Fitted Plastic Case |
Spindle | Point |
Anvil | Blade |
Thimble | Ratchet |
Description
Digi Crimp Height Mic 0-25Mm Ip-65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/4 in. Lockbolt Tool with ONE-KEY (Tool Only) (2661-20)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia. (SKS-024)
- DRILL AMERICA #13 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13)
- WRIGHT TOOL 1 in Drive Impact Socket 60 mm Size, Standard Socket, black oxide (88-60MM)
- MITUTOYO 20 to 24/.001" Outside Mic I/A (104-154)
- MITUTOYO Micrometer, Inside, 3-4/.001" (145-196)
- MITUTOYO Spherical Micrometer, Spherical, 1" (295-253)
- MITUTOYO Hub (147-352)
- MITUTOYO Digital Micrometer, 0 to 1", SPC (395-351-30)
- MITUTOYO 0 to 1/.0001" Deep Throat Mic (118-129)
- MITUTOYO Micrometer, Head (151-256)
- Mitutoyo Precision Gauges & Accessories