Shop All Thickness Gauges
This Product is Discontinued
Mitutoyo
Dial Thickness Gage, 0.4 In D, 0-1 In (Discontinued)
Mfr # 7304S
Zoro # G1074613
Free Shipping & Returns
This Product is Discontinued
Key Features
- Accuracy +/-0.002 in
- Resolution (In.) 0.001
- Throat Depth 30 mm
- Long Form Calibration Certificate No
- Contact Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 7304S
- Zoro # G1074613
- Country of Origin Japan
- Category Thickness Gauges
Dimensions
Throat Depth | 30 mm |
Flat Contact Dia. | 0.400 in |
Dimension Type | Inch |
Anvil Diameter | 0.375 in |
Details
Accuracy | +/-0.002 in |
Resolution (In.) | 0.001 |
Long Form Calibration Certificate | No |
Item | Dial Thickness Gauge |
Contact Type | Flat |
Range (In.) | 0 to 1.000 |
Maximum Measuring Force | 2 N |
Minimum Measurement - mm | 0 mm |
Included Certification | None |
Operation Type | Mechanical |
Anvil Shape | Flat |
Contact Material | Ceramic |
Graduations | 0.001 in |
Actuation Type | Trigger |
Maximum Measurement - Inch | 1 in |
Minimum Measurement - Inch | 0.001 in |
Range | 0 in to 1 in |
Grip Style | Ergonomic Grip |
Description
Dial Thickness Gauge, Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.002 in, Long Form Calibration Certificate No, Actuation Type Trigger, Anvil Shape Flat, Contact Material Ceramic, Dimension Type Inch, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0.001 in, Minimum Measurement - mm 0 mm, Operation Type Mechanical, Throat Depth 30 mm, Anvil Diameter 0.375 in, Grip Style Ergonomic Grip, Included Certification None, Maximum Measuring Force 2 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.