Shop All Pressure Gauges
Mitutoyo
Dial Thcknss Gauge, Cermic, 0 in to 0.5 in
Mfr # 7300ACAL
Zoro # G903044368
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 in to 0.5 in
- Accuracy +/-0.001 in
- Maximum Measurement - Inch 0.5 in
- Dial Reading 0-100
- Long Form Calibration Certificate Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 7300ACAL
- Zoro # G903044368
- UPC # 603908709039
- Country of Origin Japan
- Category Pressure Gauges
Dimensions
Dimension Type | Inch |
Throat Depth | 30 mm |
Details
Item | Dial Thickness Gauge |
Range | 0 in to 0.5 in |
Accuracy | +/-0.001 in |
Maximum Measurement - Inch | 0.5 in |
Dial Reading | 0-100 |
Long Form Calibration Certificate | Yes |
Graduations | 0.001 in |
Included Certification | Long Form Calibration Certification |
Contact Material | Ceramic |
Minimum Measurement - Inch | 0 in |
Description
Dial Thickness Gauge, Range 0 in to 0.5 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate Yes, Contact Material Ceramic, Dial Reading 0-100, Dimension Type Inch, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Throat Depth 30 mm, Included Certification Long Form Calibration Certification
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- PCE INSTRUMENTS Radioactivity Meter, α-, β-, γ- and x- radiation (PCE-RAM 10)
- LOVE Digital Panel Meter, Temperature (TID-1120)
- ASHCROFT Transducer, Vac to 30 psi, Output 1 to5VDC (G17M0215F2VAC/30#)
- PIC GAUGES Gauge, 2.5", 0/2000psi, 1/4"CBM, Frt Flange (PRO-204L-254O)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Green (4EFH3)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P9U901442UC)
- FESTO Pressure Gauge MA-40-16-1/8 (MA-40-16-1/8)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-3000-psi/kg/cm2)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L600#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B60)
- Mitutoyo Pressure Gauges