Shop All Dial Indicators
Mitutoyo
Dial Test Indicator Ti-113H
Mfr # 513-404-10H
Zoro # G0972581
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The glare-free flat crystal face has a scratch-resistant coating
- Standards 0-0.8mm
- Dial Color Silver
- Operation Type Lever-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-404-10H
- Zoro # G0972581
- Country of Origin Japan
- Category Dial Indicators
Details
Features | The glare-free flat crystal face has a scratch-resistant coating |
Item | DIAL TI, STANDARD, 0.8 MM, 0.01 MM GRAD, YELLOW DIAL |
Standards | 0-0.8mm |
Dial Color | Silver |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Drill, 7.14mm, Micrograin (HP245-2811)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWK1)
- DEWALT Taping Knife, Bg Back, SS, Sft Grip, 10 (DXTT-2-192)
- DRILL AMERICA 1-1/2"x2" HSS Annular Cutter (DWC5-530-257)
- MITUTOYO Dial Test Indicator Ti-111H (513-401-10H)
- MITUTOYO Dial Test Indicator (513-424-10T)
- MITUTOYO Dial Test Indicator Ti-123H (513-415-10H)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- MITUTOYO Dial Test Indicator, 3/8" Dial Size, White (513-442-16A)
- MITUTOYO Dial indicators, 0.01-30 mm (2052A-19)
- STARRETT Indicator Dial (655-3041J)
- Mitutoyo Indicators, Indicator Holders & Accessories