Shop All Dial Indicators
Mitutoyo
Dial Test Indicator Ti-111H
Mfr # 513-401-10E
Zoro # G0582045
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The glare-free flat crystal face has a scratch-resistant coating
- Dial Color Silver
- Standards 0-.14mm
- Operation Type Lever-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-401-10E
- Zoro # G0582045
- Country of Origin Japan
- Category Dial Indicators
Details
Features | The glare-free flat crystal face has a scratch-resistant coating |
Item | DIAL TI, BASIC SET, STANDARD, 0.14 MM, 0.001 MM GRAD, YELLOW DIAL |
Dial Color | Silver |
Standards | 0-.14mm |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Reciprocating Saw Blades (49-22-5640)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Deep Socket, Black Phosphate (34272)
- BUCKET BOSS Carpenters Pouch, Mullet Buster (55200)
- K-TOOL INTERNATIONAL Socket Extension, 1/2"Dr, 5" (KTI-23005)
- MITUTOYO Dial Test Indicator (513-424-10T)
- MITUTOYO Dial Test Indicator (513-443-10T)
- MITUTOYO Dial Test Indicator Ti-123H (513-415-10H)
- MITUTOYO Tension Gage, Dial, 0.3-3N (546-118)
- MITUTOYO Dial Test Indicator, 3/8" Dial Size, White (513-442-16A)
- MITUTOYO Mitutoyo 136076 1 mm dia. Steel Ball Contact Point with Test Indicator (136076)
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- Mitutoyo Indicators, Indicator Holders & Accessories