Shop All Dial Indicators
Mitutoyo
Dial Test Indicator Set, Vert, 0to0.030 In
Mfr # 513-452-10T
Zoro # G3404082
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Jeweled Bearings, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
- Accuracy +/-0.0005 in
- Includes (2) Stems, (3) Carbide Points, Holding Bar, Swivel Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-452-10T
- Zoro # G3404082
- UPC # 603908225997
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 40 mm |
Contact Point Dia. | 0.039 in, 0.118 in |
Stylus Length | 19.9 mm |
Dimension Type | Inch |
Stem Thread Size | M6 |
Description
Item Vertical Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.039 in, 0.118 in, Dial Color White, Dial Reading 0-15-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Inspection Certificate, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS STAR T HANDLE T15 PACK OF 2 (BH33015)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306015)
- ZORO SELECT Annular Cutter, M2 HSS, 7/8 Dia, 2 Cut D (4THD9)
- FLUKE 8pc. Insulated Plier/ Screwdriver Set with Backpack (IKPK7)
- MITUTOYO Dial Indicator (1911AB-10)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50-0 (2417A)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- MITUTOYO Dial Indicator, 0 to 10 mm, White (2046A-60)
- MITUTOYO Holtest, Type Ii, R, 3.5" - 4.0" (368-873)
- MITUTOYO Snap Gage, Dial (201-154)
- INSIZE Dial Indicator, AGD 3, 0.0010" Graduations (2312-2)
- Mitutoyo Indicators, Indicator Holders & Accessories