Shop All Dial Indicators
Mitutoyo
Dial Test Indicator Set, Hori, 0to0.060 In
Mfr # 513-442-10T
Zoro # G2601697
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.06 in
- Features Anti-Magnetic; Jeweled Bearings; Glare Free Scratch Resistant Crystal Resistant, Water Resistant and Dust Resistant
- Finish Satin Chrome
- Accuracy +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-442-10T
- Zoro # G2601697
- UPC # 603908220480
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.039 in, 0.118 in |
Dial Size | 40 mm |
Stem Thread Size | M6 |
Stylus Length | 19.9 mm |
Dimension Type | Inch |
Description
The MITUTOYO 513-442-10T Dial Test Indicator Set is a high-quality instrument for checking work. The tilting head allows you to read the dial from any angle. This model has a range of 0 in to 0.06 in, making it suitable for many different types of work. Its graduation is 0.0005 in and its accuracy is +/-0.0005 in, ensuring that measurements are accurate and precise. With a satin chrome finish, this indicator will resist corrosion and maintain its polished appearance over time. The white dial face makes it easy to read numbers on the indicator's graduated scale, which ranges from 0 to 15 on the right side and 0 at the bottom left corner. The MITUTOYO 513-442 10T Dial Test Indicator Set is an efficient tool that you will want to use for your next project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- GRAY TOOLS 9" Automatic Wire Twister Pliers, With Cutters (82609A)
- KRAFT TOOL Pool Trowel, CS, 9-5/8" Shank, 18x5" (CF439PF)
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 (B10)
- MITUTOYO Dial indicators, 0.002-0.5 mm (1913AB-10)
- MITUTOYO Dial Indicator, .001-.1" (1921A-10)
- MITUTOYO Dial Indicator, Fb, .0001-.008" (2910AB-10)
- MITUTOYO Dial Indicator, 0-100, 0.01mm (2320S-10)
- MITUTOYO Dial Indicator, 0 to 5mm, 0-100 (1160A)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-3)
- Mitutoyo Precision Measuring Tools