Shop All Dial Indicators
Mitutoyo
Dial Test Indicator Set, Hori, 0to0.030 In
Mfr # 513-412-10T
Zoro # G3155284
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Dovetail Mounting
- Accuracy +/-0.0005 in
- Includes 5/32 in Stem; 3/8 in Stem, Long Point, Square Arm, Stem Nut, Swivel Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-412-10T
- Zoro # G3155284
- UPC # 603908225270
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 40 mm |
Contact Point Dia. | 0.03125 in |
Stylus Length | 1.2 in |
Dimension Type | Inch |
Stem Thread Size | M6 |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.03125 in, Dial Color White, Dial Reading 0-15-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Inspection Certificate, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.03 in, Series Mitutoyo 513 Long Stylus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die-Rd 3.00 89, 8Mm Conduit (1432AV)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.05014A1)
- WILLIAMS Williams Adjustable Wrench, Black, 8" (13608A)
- MITUTOYO Dial Indicator, Fb, .001-2" (2424AB-19)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- MITUTOYO Dial Test Indicator Set, Vert, 0to0.030 In (513-452-10T)
- HHIP Pro-Series 0-0.5" AGD Group 2 Dial Indicator (4400-0004)
- Mitutoyo Indicators, Indicator Holders & Accessories