Shop All Dial Indicators
Mitutoyo
Dial Test Indicator Set, Hori, 0to0.030 In
Mfr # 513-402-10T
Zoro # G2438107
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Jeweled bearings, Glare-free crystal with scratch-resistant coating, Water and dust resistant, No-clutch structure
- Accuracy +/-0.0005 in
- Includes 3/8 in Stem, 5/32 in Swivel Clamp, Square Arm, Stem Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-402-10T
- Zoro # G2438107
- UPC # 603908225218
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.03125 in |
Dial Size | 40 mm |
Stem Thread Size | M6 |
Stylus Length | 0.65 in |
Dimension Type | Inch |
Description
If you need a Dial Indicator that is precise and accurate, the Mitutoyo 513-402-10T Horizontal Dial Test Indicator Set is for you. This indicator has a range of 0 in to 0.03 in with graduations of 0.0005 in. It also offers an accuracy of +/-0.0005 in. The dial size is 40 mm and it has a white dial color. It comes with a lever style operation type, making it easy to use when taking measurements or readings on your work piece. If you are looking for precision and accuracy when measuring small parts, the Mitutoyo 513-402-10T Horizontal Dial Test Indicator Set will give you what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 6 TPI T-Shank Fast Cutting Wood Cutting Jig Saw Blade (DW3750H)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #35 (11065)
- CHICAGO PNEUMATIC Air Engraving Pen, 114000 Stroke/Min (CP9161)
- INNOVATIVE COMPONENTS Ball Knob Short Tip, Barrel Height 2.25" (GI1/2S2.25-B-B3)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- MITUTOYO Holtest, Type Ii, R, 1.6" - 2.0" (368-869)
- MITUTOYO Dial Test Indicator (513-443-10T)
- MITUTOYO Mitutoyo 101306 AGD 2 Dial Indicator with Back Lug on Center (101306)
- MITUTOYO Dial indicator, 0.01-5 mm (2044A-09)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- INSIZE Dial Indicator, AGD 1, 0.0005" Graduations (2304-0205)
- Mitutoyo Dial Indicators