Shop All Dial Indicators
Mitutoyo
Dial Test Indicator, Hori, 0 to 0.8mm
Mfr # 513-404-10E
Zoro # G4383583
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 mm to 0.8 mm
- Features Performs Easy and Accurate Measurement; No-Clutch Structure for Automatic Reversal of Measuring Direction; One-Piece Bezel and Crystal Design with O-Ring Provide Resistance to Water and Dust; High Sensitivity and Quick Response; Glare-Free Flat Crystal Face has a Scratch-Resistant Coating
- Accuracy +/-0.008 mm
- Includes 2 mm Carbide Point, 8 mm Stem, Clamp Ring, Test Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-404-10E
- Zoro # G4383583
- UPC # 603908215776
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 40 mm |
Contact Point Dia. | 2 mm |
Dimension Type | Metric |
Stem Thread Size | M8 x 1 |
Stylus Length | 20.9 mm |
Description
If you need to measure small distances, the Mitutoyo 513-404-10E Dial Test Indicator is a must. It has a range of 0 mm to 0.8 mm and is ideal for working with models, components, or other tiny objects. The dial indicator can measure within an accuracy of +/-0.008 mm. Its dial size measures 40 mm in diameter and has graduated markings from 0 to 40 on its face. Featuring a lever operation type, the test indicator also has a balanced dial reading at zero degrees. The yellow color gives it an eye catching appearance while making it easy to read the graduations. The Mitutoyo 513 Standard Dial Test Indicator will meet your needs for small measurements accurately and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4 Piece Double Box Ratcheting E-Torx® Wrench Set (9224D)
- KRAFT TOOL Level Case, 48 in, Styrene, Black/Yellow (SLPLC48)
- GREY PNEUMATIC QUICK CHANGE AIR HAMMER RETAINER (CH1003)
- GEDORE Open Ended Wrench, 65mm (894 65)
- MITUTOYO Dial Ti, Full Set, 0.03 in, 0.0005 in Grad (513-302-10T)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- MITUTOYO Dial indicator, 0.01-10 mm (2046A-80)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-10 (2804A-10)
- MITUTOYO Dial indicator, 0.001-4 in (3428AB-19)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.008 In (513-403-10E)
- INSIZE Dial Test Indicator, 0 to 0.030" Range (2380-35)
- Mitutoyo Precision Measuring Tools