Shop All Dial Indicators
Mitutoyo
Dial Test Indicator, Hori, 0 to 0.060 In
Mfr # 513-442-10A
Zoro # G0891213
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.06 in
- Features Anti-Magnetic; Jeweled Bearings; Glare Free Scratch Resistant Crystal Resistant, Water Resistant and Dust Resistant
- Finish Satin Chrome
- Accuracy +/-0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-442-10A
- Zoro # G0891213
- UPC # 603908220466
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 40 mm |
Contact Point Dia. | 0.078125 in |
Stylus Length | 19.9 mm |
Stem Thread Size | M8 x 1 |
Dimension Type | Inch |
Description
When you need to make precise measurements, the Mitutoyo 513-442-10A Dial Test Indicator is a must. It has an accuracy of +/-0.0005 in and measures from 0 in to 0.06 in. The white dial has a 40 mm diameter and features balanced graduations of 0.0005 in per revolution on the dial face, which makes it easy to read and accurate to use. Featuring a lever style operation, this indicator can be used easily with one hand while the other holds the work piece steady for taking measurements. This Mitutoyo 513-442-10A Dial Test Indicator is the ideal tool for any precision measurement task at hand.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (J7416M)
- URREA Non-Sparking Sledge Hammer, 2Lb short handle (UH66FG)
- CHANNELLOCK PLIER LONG NOSE 8" HI LEV (CLE318)
- WESTWARD Three Square File, 4 In, 63/64 TPI (12F785)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- MITUTOYO Dial Indicator, 0 to 0.025 In, 0-5-0 (2803A-10)
- MITUTOYO Dial Indicator, 0 to 20 mm, Yellow (2050A-01)
- MITUTOYO Holtest, Ratchet, 2.5" - 3.0" (368-271)
- MITUTOYO Dial indicators, 0.0001-0.5 in (2358AB-10)
- MITUTOYO Snap Gage, Dial (201-154)
- MITUTOYO Dial Indicator, Fb, .0001-.25" (2356AB-10)
- Mitutoyo Dial Indicators