Shop All Dial Indicators
Mitutoyo
Dial Test Indicator, Hori, 0 to 0.030 In
Mfr # 513-412-10E
Zoro # G2905612
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.03 in
- Features Performs Easy and Accurate Measurement; No-Clutch Structure for Automatic Reversal of Measuring Direction; One-Piece Bezel and Crystal Design with O-Ring Provide Resistance to Water and Dust; High Sensitivity and Quick Response; Glare-Free Flat Crystal Face has a Scratch-Resistant Coating
- Accuracy +/-0.0005 in
- Includes Long Carbide Point, Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-412-10E
- Zoro # G2905612
- UPC # 603908225263
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.078125 in |
Dial Size | 40 mm |
Stylus Length | 1.2 in |
Dimension Type | Inch |
Stem Thread Size | M6 |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.03 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, Dial Color White, Dial Reading 0-15-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments No, Maximum Measurement - Inch 0.03 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Tapered End Mill, Single End, 1/4", Carbide (88564)
- PROTO 1/2 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7315M)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- WRIGHT TOOL 3/4 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (6152)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-5-0 (2923AB-10)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.100 In (513-504-10T)
- MITUTOYO Dial Indicator, 0.001-1mm (1109AB-10)
- MITUTOYO Dial indicators, 0.01-30 mm (2052A-19)
- MITUTOYO Holtest, Digimatic, 1.2" - 1.6" (468-268)
- MITUTOYO Dial Indicator, 0 to 20 mm Range, White (2050AB)
- STARRETT Hardened Steel Contact Point (PT05472)
- Mitutoyo Precision Measuring Tools