Shop All Dial Indicators
Mitutoyo
Dial Test Indicator, Hori, 0 to 0.016 In
Mfr # 513-443-10A
Zoro # G2298222
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.016 in
- Features Jeweled Bearings, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
- Accuracy +/-0.0002 in
- Includes Carbide Point, Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-443-10A
- Zoro # G2298222
- UPC # 603908220503
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 40 mm |
Contact Point Dia. | 0.078125 in |
Dimension Type | Inch |
Stem Thread Size | M8 x 1 |
Stylus Length | 15 mm |
Description
The MITUTOYO 513-443-10A Dial Test Indicator is the high-quality tool that will meet the demands of the job. This tilting face dial test indicator has jewelled bearings, a glare free scratch resistant crystal and a satin chrome finish. It features 0 in to 0.016 in range, 0.0001 graduations and +/-0.0002 accuracy. The dial size is 40 mm and it comes with balanced dial reading at 0 - 4 - 0. Its white dial color makes it easy to read measurements even in low light conditions. The MITUTOYO 513-443-10A Dial Test Indicator is the reliable instrument you need for making precise measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT1810200)
- DRILL AMERICA DEW3MT 3MT Live Center (DEW3MT)
- DIABLO Tile And Stone Carbide Tipped Drill, PK4 (DMANS1070-S4)
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- MITUTOYO Dial Test Indicator, 40mm Dial, Yellow (513-405-10H)
- MITUTOYO Dial Test Indicator (513-446-10A)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50-0 (2417A)
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-50-0 (1411A)
- MITUTOYO Holtest, Ratchet, 2.5" - 3.0" (368-271)
- TECLOCK 0-1" Teclock Dial Indicator (4409-1001)
- Mitutoyo Dial Indicators