Shop All Dial Indicators
Mitutoyo
Dial Test Indicator Black Face
Mfr # 513-443-16T
Zoro # G0972636
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The glare-free flat crystal face has a scratch-resistant coating
- Standards 0-.016"
- Dial Color Silver
- Operation Type Lever-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-443-16T
- Zoro # G0972636
- Country of Origin Japan
- Category Dial Indicators
Details
Features | The glare-free flat crystal face has a scratch-resistant coating |
Item | DIAL TI, FULL SET, TILTED, .016 IN, .0001 IN GRAD, BLACK DIAL |
Standards | 0-.016" |
Dial Color | Silver |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -12'6)
- GREY PNEUMATIC 1/4" Drive Socket Set, 14 pcs (9714MD)
- WESTWARD Valve Wheel Wrench, F Type, 12 In (5PWF3)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A2X25)
- MITUTOYO Dial Test Indicator (513-446-10A)
- MITUTOYO Dial Test Indicator Ti-123H (513-415-10H)
- MITUTOYO Dial Test Indicator Ti-111H (513-401-10H)
- MITUTOYO Holtest, Digimatic, 8-10mm (468-162)
- MITUTOYO Dial Indicator (2414A)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-16T)
- AMPG Interapid Tip, Carbide, 2mm X 21mm (Z6526)
- Mitutoyo Indicators, Indicator Holders & Accessories