Shop All Dial Indicators
Mitutoyo
Dial Test Indicator
Mfr # 513-517-10T
Zoro # G0972721
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features fully adjustable bezel/dial face
- Standards 0.8mm
- Dial Color Silver
- Overall Width 4
- Overall Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 513-517-10T
- Zoro # G0972721
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Width | 4 |
Overall Height | 2 |
Width | 4 |
Length | 5 |
Height | 2 |
Overall Length | 5 |
Details
Features | fully adjustable bezel/dial face |
Item | DIAL TEST INDICATOR |
Standards | 0.8mm |
Dial Color | Silver |
Weight | 1 |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU 6" L x Metal Cutting Reciprocating Saw Blade (01810)
- BON TOOL Bon 11-126 Tool Bag, 24" Canvas W/Leather Bottom (11-126)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- CAPRI TOOLS 1/2 in 12-Point Combination Wrench (1-1405)
- MITUTOYO Dial Indicator (1911AB-10)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776A)
- MITUTOYO Dial Indicator, 543, Digimatic, 1 In/25.4mm (543-852A)
- MITUTOYO Snap Meter, Dial (523-132)
- MITUTOYO Dial Indicator, 0 in to 2 in, White (1167A)
- MITUTOYO Holtest, Type Ii, R, 0.8" - 1.0" (368-866)
- HHIP 0-.008" Large Face Dial Test Indicator (4400-0103)
- Mitutoyo Precision Measuring Tools