Shop All Dial Indicators
Mitutoyo
Dial Test Indicator.
Mfr # 513-515-10T
Zoro # G0972715
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01mm
- Range 1mm
- Features Jeweled Bearings Assure Higher Sensitivity and Accuracy; Reversible Measuring Direction; Fully Adjustable Bezel/Dial Face; Contact Point is Adjustable within 220 Degrees; Bezel is Sealed with on O-Ring to Keep Out Water/Oil; Long Contact Point Type
- Accuracy 10m
- Includes Indicator; Contact Point 2mm Dia; Mfr. No. 301336 Spanner; Mfr. No. 102822 Stem 8mm Dia; Mfr. No. 102036 Stem 4mm Dia; Mfr. No. 900321 Swivel Clamp for 4mm Dia., 8mm Dia. Dovetail; Mfr. No. 900211 8mm Holding Bar; Mfr. No. 900209 Metric Holding Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 513-515-10T
- Zoro # G0972715
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Length | 44.5mm |
Details
Graduations | 0.01mm |
Range | 1mm |
Features | Jeweled Bearings Assure Higher Sensitivity and Accuracy; Reversible Measuring Direction; Fully Adjustable Bezel/Dial Face; Contact Point is Adjustable within 220 Degrees; Bezel is Sealed with on O-Ring to Keep Out Water/Oil; Long Contact Point Type |
Accuracy | 10m |
Includes | Indicator; Contact Point 2mm Dia; Mfr. No. 301336 Spanner; Mfr. No. 102822 Stem 8mm Dia; Mfr. No. 102036 Stem 4mm Dia; Mfr. No. 900321 Swivel Clamp for 4mm Dia., 8mm Dia. Dovetail; Mfr. No. 900211 8mm Holding Bar; Mfr. No. 900209 Metric Holding Rod |
Contact Point Style | Carbide |
Bearing Type | Jeweled |
Series | 513 |
Dial Reading | 0-50-0 |
Item | Dial Test Indicator |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-162 Double Face Sledge, 2 Lb 16" Fiberglass Handle (27-162)
- MAKITA PUNCH F/JN3200 - ACCESSORY (MP792728-1)
- DRILL AMERICA 1-1/16"-18 Carbon Steel Hex Die (DWTSH1-1/16-18)
- TRIM-LOK General Hand Tool Kit, No. of Pcs. 2 (365-0000)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.030 In (513-412-10E)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A-10CAL)
- MITUTOYO Snap Gage, Dial, 125-150mm (201-106)
- MITUTOYO Dial Indicator, 0 to 0.025 In, 0-5-0 (2803A-10)
- MITUTOYO Dial Indicator, 0 to 10 mm Range, Yellow (2046A-01)
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- ASIMETO 0.060" x 0.0005" Vertical Asimeto Extended Range Dial Test Indicator (7504563)
- Mitutoyo Dial Indicators