Shop All Dial Indicators
Mitutoyo
Dial Test Indicator
Mfr # 513-514-10T
Zoro # G0972697
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features fully adjustable bezel/dial face
- Standards 0.5mm
- Dial Color Silver
- Overall Width 3.5
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 513-514-10T
- Zoro # G0972697
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Overall Width | 3.5 |
Height | 2 |
Width | 3.5 |
Overall Height | 2 |
Overall Length | 5 |
Length | 5 |
Details
Features | fully adjustable bezel/dial face |
Item | DIAL TEST INDICATOR |
Standards | 0.5mm |
Dial Color | Silver |
Weight | 1 |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7140)
- TEKTON 9-1/2 Inch Lineman's Pliers (PGF30009)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- WELLER Crescent 13 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS13N)
- MITUTOYO Dial Test Indicator, 3/8" Dial Size, White (513-442-16A)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776A)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.100 In (513-504-10E)
- MITUTOYO Tension Gage, Dial, 0.3-3N (546-118)
- MITUTOYO DIAL TI, FULL SET, TILTED, 0.4 mm, 0.002 mm GRAD, YELLOW DIAL (513-446-16T)
- MITUTOYO Dial Test Indicator Set, Hori, 0 to 0.2mm (513-405-10T)
- AMPG Flat Dial Indicator Contact, 1/2", Steel (Z9491)
- Mitutoyo Indicators, Indicator Holders & Accessories