Shop All Dial Indicators
Mitutoyo
Dial Test Indicator
Mfr # 513-424-10T
Zoro # G0972618
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features The glare-free flat crystal face has a scratch-resistant coating
- Dial Color Silver
- Standards 0-.5mm
- Operation Type Lever-Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-424-10T
- Zoro # G0972618
- Country of Origin Japan
- Category Dial Indicators
Details
Features | The glare-free flat crystal face has a scratch-resistant coating |
Item | DIAL TI, FULL SET, STANDARD, 0.5 MM, 0.01MM GRAD, YELLOW DIAL |
Dial Color | Silver |
Standards | 0-.5mm |
Operation Type | Lever-Style |
Description
Item Dial Test Indicator, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 2 (15105)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3.00mm (C62828)
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11-9/16" L, Chrome Finish (54RY25)
- PLATT Protective Case, 18-1/4"L x 15-1/2"W (805T-C)
- MITUTOYO Dial Test Indicator Ti-123H (513-415-10H)
- MITUTOYO Dial Test Indicator (513-446-10A)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (1925AB-10)
- MITUTOYO Dial Indicator, Fb, .001-2" (2424AB-19)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-406-10T)
- AMPG Uni-Caliper Kit 416SS USA (Z9020-SS)
- Mitutoyo Dial Indicators