Shop All Dial Indicators
Mitutoyo
Dial Test Indicator, 40mm Dial, Yellow
Mfr # 513-405-10H
Zoro # G1607142
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.002 mm
- Range 0 mm to 0.2 mm
- Features High Sensitivity and Quick Response, No-Clutch Structure for Automatic Reversal of Measuring Direction
- Accuracy +/-0.0005 in
- Includes 8 mm Stem, Knurled Clamp Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 513-405-10H
- Zoro # G1607142
- UPC # 603908127680
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Length | 14.7mm |
Dial Size | 40 mm |
Contact Point Dia. | 2 mm |
Stem Thread Size | M8 x 1 |
Stylus Length | 14.7 mm |
Dimension Type | Metric |
Description
This Mitutoyo 513 Standard Dial Test Indicator has a range of 0 mm to 0.2 mm, with graduations of 0.002 mm and an accuracy of +/-0.0005 in.. The dial test indicator measures 40mm in diameter and is yellow in color. It also has a balanced dial reading of 0-100-0, so it's easy to read the measurements on the dial. You can easily take measurements with this lever style dial test indicator because it comes with a large grip area that you can grab onto. If you're looking for an accurate measuring device that's simple to use, then the Mitutoyo 513 Standard Dial Test Indicator is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, 3-1/4", 14-3/16" L (WS-3-1/4)
- CHICAGO-LATROBE 25PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1mm-13mm (45925)
- PIPEMAN 24 In OD Tape Measure by 100ths (416-04-024)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (80540D2B82535)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.040 In (513-518-10T)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- MITUTOYO Dial Indicator, 0 to 20 mm, Yellow (2050A-01)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.008 In (513-403-10T)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-50-0 (2047A)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-10 (2804A-10)
- FOWLER 1" Black Dial Premium Dial Indicator with Certificate of Calibration (525201101)
- Mitutoyo Indicators, Indicator Holders & Accessories