Shop All Dial Indicators
Mitutoyo
Dial Test Indicator, 3/8" Dial Size, White
Mfr # 513-442-16A
Zoro # G1607151
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.06 in
- Features Special Tilted Face Design for Ease of Viewing Measurements
- Accuracy +/-0.0005 in
- Includes Knurled Clamp Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 513-442-16A
- Zoro # G1607151
- UPC # 603908220473
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Length | 3/4 in |
Dial Size | 40 mm |
Contact Point Dia. | 0.078125 in |
Stem Thread Size | M8 x 1 |
Stylus Length | 19.9 mm |
Dimension Type | Inch |
Description
Item Tilted-Face Dial Test Indicator, Range 0 in to 0.06 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.078125 in, Dial Color White, Dial Reading 0-15-0, Dial Size 40 mm, Dimension Type Inch, Included Certification Inspection Certificate, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.06 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 2, M08X40, Zinc, Black Satin, Comp: Steel (K0737.2081X40)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1-13/16" x 1" (HCSU.1-13/16)
- VESSEL WOOD-COMPO Screwdriver No.300 +2x100 (300P2100)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-10 (2804A-10)
- MITUTOYO Holtest, Type Ii, R, 0.8" - 1.0" (368-866)
- MITUTOYO Dial Indicator, .001, 1 In, 3/8, FB (2416AB-10)
- MITUTOYO DIAL TI, FULL SET, TILTED, 0.4 mm, 0.002 mm GRAD, YELLOW DIAL (513-446-16T)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.2mm (513-405-10E)
- MITUTOYO Dial Indicator, 0 to 3 In, 0-100 (4887A-19)
- MITUTOYO Dial Indicator, 0 in to 1 in, White (2416A-10)
- Mitutoyo Dial Indicators