Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Dial Snap Gage
Mfr # 201-157
Zoro # G0971470
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 18
- Features gage stem diameter 3/8"
- Width (In.) 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 201-157
- Zoro # G0971470
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 18 |
Width (In.) | 12.5 |
Details
Item | DIAL SNAP GAGE |
Features | gage stem diameter 3/8" |
Description
Mechanical Snap Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 9/16in dia, 1-1/8in Cut (403-5625)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #11 (C23203)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 21/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46621)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7113)
- MITUTOYO Digimatic Bore Gage Cg-D4In. (511-521)
- MITUTOYO Cgm, 600 x (511-807)
- MITUTOYO Gage, Tap/Drill (950-204)
- MITUTOYO Bore Gage, Blind-Hole, 0.6" to 1.4" (511-418)
- MITUTOYO Cg, 150AX (511-703)
- MITUTOYO Small Hole Gage (154-108)
- STARRETT Bore Gage Set, 2-6 In, 0.0005 In Grad (3089Z-131-26J)
- Mitutoyo Precision Measuring Tools