Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Dial Snap Gage
Mfr # 201-156
Zoro # G0971461
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18
- Width (In.) 12.5
- Features gage stem diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 201-156
- Zoro # G0971461
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 18 |
Width (In.) | 12.5 |
Details
Item | DIAL SNAP GAGE |
Features | gage stem diameter 3/8" |
Description
Mechanical Snap Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Split Ring Connector, 8 in. L, Nylon (AC0-0912)
- CTA MANUFACTURING CLUTCH HEAD DR SET F/OLD CHEVY (CTA8752)
- KIPP Star Grip, DIN 6336 Similar, D=M06X40, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X40)
- WALTER Screw for Indexable Insert, FS2571, Unit of Measure - metric (FS2571)
- MITUTOYO Center Gage (950-201)
- MITUTOYO Small Hole Gage (154-108)
- MITUTOYO Bore Gage, Blind Hole, 1.4-2.4", w/2923 (511-439-20)
- MITUTOYO Bore Gage Zero Checker (515-590)
- MITUTOYO Digital Outside Micrometer Set, Ratchet (468-976)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- MITUTOYO Gage, Tap/Drill (950-204)
- Mitutoyo Precision Measuring Tools