Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Dial Snap Gage
Mfr # 201-152
Zoro # G0971455
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 17
- Features gage stem diameter 3/8"
- Width (In.) 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 201-152
- Zoro # G0971455
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 17 |
Width (In.) | 10.5 |
Details
Item | DIAL SNAP GAGE |
Features | gage stem diameter 3/8" |
Description
Mechanical Snap Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 5.5mm, Solid, Ergo, 5 in. (34121)
- INSIZE Crimp Height Micrometer, Flat Anvil (3266-1B)
- OSG 5/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-3125)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.35mm (112313350)
- MITUTOYO Cg, 10"AX (511-735)
- MITUTOYO Digimatic Bore Gage Cg-D4In. (511-521)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- MITUTOYO Cg, 60AX (511-702)
- MITUTOYO Radius Gage Set, 1/64-1/2 In, 25 Leaves (186-901)
- MITUTOYO Dial Bore Gauge (511-932-20)
- CENTRAL TOOLS Telescoping Gage Set, 6 pcs. (06554-00)
- Mitutoyo Precision Gauges & Accessories