Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Dial Snap Gage, 2 to 3 In, No Indicator
Mfr # 201-153
Zoro # G5524915
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 2 to 3
- Features Designed For Quick Go/NG Judgment Of Dia Of Cylinders And Shafts In Machining Processes, Works With Recommended Indicator 2803SB-10, Anvil Retracting Stroke: 0.078 In/2mm, Anvil Positioning Range: 1 In/25mm, Wide (0.53x0.47 In/13.5x12mm), Chamfered, Flat Carbide Anvils
- Finish Enamel
- Number of Pieces 1
- Indicator Mount Style 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 201-153
- Zoro # G5524915
- UPC # 603908065456
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Details
Item | Dial Snap Gauge without Indicator |
Measuring Range (In.) | 2 to 3 |
Features | Designed For Quick Go/NG Judgment Of Dia Of Cylinders And Shafts In Machining Processes, Works With Recommended Indicator 2803SB-10, Anvil Retracting Stroke: 0.078 In/2mm, Anvil Positioning Range: 1 In/25mm, Wide (0.53x0.47 In/13.5x12mm), Chamfered, Flat Carbide Anvils |
Finish | Enamel |
Number of Pieces | 1 |
Indicator Mount Style | 3/8 in |
Anvil Shape | Flat |
Description
Dial Snap Gauge without Indicator, Anvil Shape Flat, Indicator Mount Style 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Gp Blunt Tip, 5-11/1, 6" (18490)
- DIABLO FORSTNER DRILL BIT1-1/8"" (FB-008)
- KO-KEN Socket 13mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-13)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.50"L, GP Phenolic (3025AU)
- MITUTOYO Bore Gage CG, 60AX/2109AB-10 (511-722-20)
- MITUTOYO Radius Gage Set, 0.010-0.500, 26 Leaves (186-906)
- MITUTOYO Screw Pitch Gage, 4 to 42/0.4 to 7mm (188-151)
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- MITUTOYO Bore Gage Zero Checker (515-590)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- HHIP Wire Measuring Gage (4901-0048)
- Mitutoyo Precision Gauges & Accessories