Shop All Dial Indicators
Mitutoyo
Dial Indicatr, .0005-.04", Back Plunger Tp
Mfr # 2961A
Zoro # G7772088
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.04 in
- Accuracy +/-0.0005 in
- Includes Limit Hands
- Reading Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 2961A
- Zoro # G7772088
- UPC # 603908590606
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 57 mm |
Contact Point Dia. | 3 mm |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Description
Dial Indicator,.0005-.04 In.,Back Plunger Type, Range 0 in to 0.04 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 50-0-50, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.04 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 0.05 in, Reading Balanced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-554 T Bar Coating Applicator, Heavyweight 18" (82-554)
- KIPP Lock Key Square 6 Mm, Form:C Zinc (K0535.16)
- MAKITA Drive Impa Wrench w/ Friction Ring Anvil (XWT16T)
- PROSKIT Die Set, Wire Ferrules 22-12 AWG (300-097)
- MITUTOYO Dial indicator, 0.01-5 mm (2044A-09)
- MITUTOYO Dial Tst Ind, .01mm, .8mm, 20.9mm, FS (513-404-10T)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.016 In (513-443-10A)
- MITUTOYO Mitutoyo 136076 1 mm dia. Steel Ball Contact Point with Test Indicator (136076)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.8mm (513-404-10E)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.060 In (513-442-10T)
- TECLOCK 0-1" Teclock Dial Indicator (4409-1001)
- Mitutoyo Dial Indicators