Shop All Dial Indicators
Mitutoyo
Dial Indicator, White, 78 mm
Mfr # 3424A-19
Zoro # G101209873
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 2 in
- Accuracy +/- 0.003 (Overall), +/-0.001 in
- Includes Dial Indicator
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 3424A-19
- Zoro # G101209873
- UPC # 603908705468
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Stem Thread Size | #4-48 |
Dial Size | 78 mm |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Description
Dial Indicator, Range 0 in to 2 in, Graduations 0.001 in, Accuracy +/- 0.003 (Overall), +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 3, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 78 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 2 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Tool Pouch, Tool Sheath, Tan, Synthetic Leather, 1 Pockets (56500)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P3216HH)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- DRILL AMERICA 2" HSS Straight Flute Shell Reamer (DWRRS2INCH)
- MITUTOYO Dial Indicator, Fb, .0001-.008" (2910AB-10)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A)
- MITUTOYO Dial Indicator, 0.001-1mm (1109AB-10)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.100 In (513-504-10T)
- MITUTOYO Dial Indicator, 0 to 20 mm, Yellow (2050A-01)
- MITUTOYO Dial indicator, 0.001-1 in (3416AB)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (196A6Z)
- Mitutoyo Dial Indicators