Shop All Precision Measuring Accessories
Mitutoyo
Dial Indicator, Holder, mm
Mfr # 12AAA792
Zoro # G7798898
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3
- Width (In.) 4.5
- Length (In.) 6
- Special Features optionla probe/calibration block
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAA792
- Zoro # G7798898
- UPC # 603908313137
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 3 |
Width (In.) | 4.5 |
Length (In.) | 6 |
Details
Item | LH-600 Indicator Holder (Accepts 8mm stem) |
Special Features | optionla probe/calibration block |
Color | Silver |
Description
Dial Indicator,Holder,mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Dial Calliper Stainless Steel Shock Proof Tool With Plastic Carry Case, 0-6 Inch Measuring Range (951377UOD)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 23 Pockets (1139)
- PIT PRO Full Size Straight Grinder (PT2430)
- PROTO 1" Drive Impact Socket Set, SAE, 21 pcs (J76122)
- MITUTOYO Precision Riser Block, 6" (515-116)
- MITUTOYO Holder And Wire Set, TPI 72 (64AAA206)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- MITUTOYO Rs232 Connection Cable, 2M (21EAA131)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- Mitutoyo Precision Measuring Accessories