Shop All Dial Indicators
Mitutoyo
Dial Indicator, Fb, .001-1"
Mfr # 2904AB
Zoro # G7771607
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Accuracy +/-0.001 in
- Reading Continuous
- Bearing Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2904AB
- Zoro # G7771607
- UPC # 603908407560
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 57 mm |
Stem Thread Size | #4-48 |
Stem Dia. | 0.375 in |
Dimension Type | Inch |
Description
Dial Indicator,Fb,.001-1 In., Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color White, Dial Reading 100-0, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.05 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #57 (C23377)
- RICHELIEU HARDWARE (13-Piece) Titanium Nitride Coated Tap and Drill Bit Set (358471BLUE)
- LENOX Band Saw Blade, 9 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (77360D2B92970)
- HHIP 5/32 X 3/8" 2 Flute High Speed Steel Double End End Mill (5803-0156)
- MITUTOYO Dial indicator, 0.001-1 in (3416AB)
- MITUTOYO Dial Indicator, 0 to 10 mm, White (2046A-60)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (2803AB-10)
- MITUTOYO Dial Indicator, Long Stem 0-100, .01 (2048A-10)
- MITUTOYO Mitutoyo 101306 AGD 2 Dial Indicator with Back Lug on Center (101306)
- MITUTOYO Dial Test Indicator Black Face (513-443-16T)
- STARRETT Dial Test Indicator, Hori, 0 to 0.060 In (709BCZ)
- Mitutoyo Dial Indicators