Shop All Dial Indicators
Mitutoyo
Dial Indicator, Fb, .001-1"
Mfr # 2417AB
Zoro # G7771333
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001"
- Range 1"
- Features Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; Flat Type
- Accuracy +/-0.002"
- Series 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2417AB
- Zoro # G7771333
- UPC # 603908405382
- Country of Origin Japan
- Category Dial Indicators
Details
Graduations | 0.001" |
Range | 1" |
Features | Stem 3/8" Dia., #4-48 UNF Thread; Standard Type; Flat Type |
Accuracy | +/-0.002" |
Series | 2 |
Dial Reading | 0-50-0 |
Item | Dial Indicator,Fb,.001-1" |
Description
Dial Indicator,Fb,.001-1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 10mm Grip Ring 100mm 3/8 Sq. Drive (3015M.100-10)
- SANDS LEVEL & TOOL CO Sands Cast Level Repair Kit (SL010)
- PROTO Punch and Chisel Set, 12 Pieces (J2S2)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1160)
- MITUTOYO Dial Test Indicator, 3/8" Dial Size, White (513-442-16A)
- MITUTOYO Snap Meter, Dial, 0-1" (523-131)
- MITUTOYO 0.03 in. Vertical Dial Test Indicator Full Set (MI435707)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-100 (2046A-11)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.040 In (513-518-10E)
- MITUTOYO Dial Indicator (2414A)
- AMPG Carbide Contact Point, 3mm, 4-48 (Z6960)
- Mitutoyo Dial Indicators