Shop All Dial Indicators
Mitutoyo
Dial Indicator, Fb, .0005-.5"
Mfr # 2514AB
Zoro # G7771351
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 0.5 in
- Accuracy +/-0.0005 in, +/-0.0015 in (Overall)
- Reading Continuous
- Bearing Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2514AB
- Zoro # G7771351
- UPC # 603908405542
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 57 mm |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Description
Dial Indicator,Fb,.0005-.5 In., Range 0 in to 0.5 in, Graduations 0.0005 in, Accuracy +/-0.0005 in, +/-0.0015 in (Overall), Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color White, Dial Reading 0-50, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.5 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-11)
- DRILL AMERICA m26x1 Carbon Steel Hex Die (DWTSMH26X1)
- HHIP CL-6 Clamp For Indexable Tool Holders (2100-0006)
- MILWAUKEE TOOL M18 Brushless 2-Tool Combo Kit (2992-22)
- MITUTOYO Dial indicator, 0.01-5 mm (2045AB)
- MITUTOYO Holtest, Digimatic, 8-10mm (468-162)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109AB-10)
- MITUTOYO Dial Tst Ind, .0001 In, .008 In, 15mm, BS, V (513-453-10E)
- MITUTOYO Dial Indicator, 0 to 0.050 In, 0-10 (2804A-10)
- MITUTOYO Dial indicators, 0.01-10 mm (2046AB-11)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2326-2)
- Mitutoyo Indicators, Indicator Holders & Accessories