Shop All Dial Indicators
Mitutoyo
Dial Indicator, Fb, .0001-.008"
Mfr # 2910AB-10
Zoro # G7771543
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.008 in
- Accuracy +/-0.0001 in
- Reading Balanced
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 2910AB-10
- Zoro # G7771543
- UPC # 603908407065
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Dial Size | 2.24 in |
Contact Point Dia. | 3 mm |
Stem Dia. | 0.375 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Description
Dial Indicator,Fb,.0001-.008 In., Range 0 in to 0.008 in, Graduations 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Flat, Dial Color White, Dial Reading 4-0-4, Dial Size 2.24 in, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Bearing Type Jeweled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .3855 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479232)
- RIDGID 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (14)
- DEXTER RUSSELL Industrial Hand Knife, 6" L, Carbon Steel (60110)
- URREA 3/8" drive, 6-point deep impact socket 15mm (7015M)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50-0 (2417A)
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- MITUTOYO Dial Indicator, Fb, .0005-.125" (2507AB)
- MITUTOYO Hd, 30Ax (192-613-10)
- MITUTOYO Holtest, Digimatic, 25-30mm (468-167)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.060 In (513-442-10T)
- HHIP 0-0.25/.0005" Bore Gage Replacement Dial Indicator (4400-1252)
- Mitutoyo Indicators, Indicator Holders & Accessories