Shop All Dial Indicators
Mitutoyo
Dial Indicator, 50-0-50, .01"
Mfr # 1929A
Zoro # G7769732
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features compact one revolution type for error-free reading
- Dial Color Black
- Standards 1mm / 1.4mm
- Length 4.5
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 1929A
- Zoro # G7769732
- UPC # 603908505716
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Length | 4.5 |
Height | 2.5 |
Width | 3 |
Overall Width | 3 |
Overall Length | 4.5 |
Overall Height | 2.5 |
Details
Features | compact one revolution type for error-free reading |
Item | DIAL INDICATOR 50-0-50,.01" |
Dial Color | Black |
Standards | 1mm / 1.4mm |
Weight | 0.5 |
Description
Dial Indicator,50-0-50,.01 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 28 JOBMASTER Jobsite Box, Tan, 28" W x 12" D x 12" H (28)
- MITUTOYO Dial Ti, Full Set, 0.03 in, 0.0005 in Grad (513-302-10T)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2110)
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (22-01944)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-406-10T)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .03 IN, .0005 IN GRAD, WHITE (513-462-10E)
- MITUTOYO Holtest, Digimatic, I/M 0.5" - 0.65" (468-264)
- MITUTOYO Snap Meter, Dial, 0-1" (523-131)
- MITUTOYO Mitutoyo 133197 3 mm Carbide Point Test Indicator (133197)
- MITUTOYO Holtest, Digimatic, 50-63mm (468-170)
- AMPG Extension Point, 1/2", M2.5 SS (Z9391SS-M)
- Mitutoyo Precision Measuring Tools