Shop All Dial Indicators
Mitutoyo
Dial Indicator
Mfr # 2050A
Zoro # G0582018
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 to 10 mm
- Accuracy +/-0.02 mm
- Includes Limit Hands
- Reading Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 2050A
- Zoro # G0582018
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 57 mm |
Stem Dia. | 8 mm |
Stem Thread Size | M2.5 x 0.45 |
Dimension Type | Metric |
Description
Dial Indicator, Range 0 to 10 mm, Graduations 0.01 mm, Accuracy +/-0.02 mm, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-100, Dial Size 57 mm, Dimension Type Metric, Included Certification Certificate of Inspection, Maximum Measurement - mm 20 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Plunger, Range per Revolution 1 mm, Reading Continuous, Bearing Type Plain, Bezel Lock No, Case Type Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Top Handle Jig Saw with "Tool-less" Blade Change (4350FCT)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 5/16 (41620)
- OCHSENKOPF ILTIS Axe, Hickory, Europe Model, 2.25 lb. (OX 10 H-1207)
- WILLIAMS Williams Black Penta Socket. 3/8" D (BB-526)
- MITUTOYO Dial Indicator, 0 to 3 In, 0-100 (4887A-19)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.016 In (513-443-10A)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.008 In (513-403-10T)
- MITUTOYO Dial Test Indicator Set, Hori, 0 to 0.2mm (513-405-10T)
- MITUTOYO Dial Indicator, 0.002-0.5mm (1011S-11)
- MITUTOYO 0.03 in. Vertical Dial Test Indicator Full Set (MI435707)
- MITUTOYO Mitutoyo Dial Indicator, 0 to 1 In, 0-100 (64PKA079B)
- Mitutoyo Indicators, Indicator Holders & Accessories