Shop All Dial Indicators
Mitutoyo
Dial Indicator
Mfr # 1961A
Zoro # G0971446
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.04 in
- Features Stem 3/8" Dia. , #4-48 UNF Thread; One Revolution Type; Shockproof Type; Back Plunger Type Dial Gauges are Suitable for Mounting onto Leveling Machine Tool Tables or Inspection Jigs and for Use in Small Spaces where the Graduations of Standard Dial Gauges are Difficult to See
- Accuracy +/-0.001 in
- Includes Limit Hands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 1961A
- Zoro # G0971446
- Country of Origin Japan
- Category Dial Indicators
Dimensions
Contact Point Dia. | 3 mm |
Dial Size | 40 in |
Stem Thread Size | #4-48 |
Dimension Type | Inch |
Stem Dia. | 0.375 in |
Description
Dial Indicator, Range 0 in to 0.04 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Back Plunger, Dial Color White, Dial Reading 20-0-20, Dial Size 40 in, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.04 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Back Plunger, Range per Revolution 0.05 in, Reading Balanced, Bearing Type Jeweled, Bezel Lock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Shear Blade, Plunger and Fixed (63601101009)
- PROTO 1" Drive, 2 1/2 in Groove dia, 2.71 in Hub dia SAE Socket, 6 Points (JRR10040)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- CP CHICAGO PNEUMATIC CHISEL-DIAMOND POINT (WP123995)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.060 In (513-442-10A)
- MITUTOYO Dial indicators, 0.01-30 mm (2052A-19)
- MITUTOYO 0.03 in. Vertical Dial Test Indicator Full Set (MI435707)
- MITUTOYO Dial Test Indicator, Hori, 0 to 0.8mm (513-404-10E)
- MITUTOYO Dial Indicator, 0.01-5mm (1045AB-01)
- MITUTOYO Dial indicator, 0.01-20 mm (2415A)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7023-3)
- Mitutoyo Dial Indicators