Shop All Dial Indicators
Mitutoyo
Dial Indicator, 0.01-50mm
Mfr # 3058A-19
Zoro # G7772270
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01mm
- Range 50mm
- Features Dial Gages with a Large Diameter (78mm/3.07") Graduation Face to Ease Reading; Stem 8mm Dia. M2.5x0.45 Thread; With Lug Back; Shockproof Type; With Coaxial Revolution Counter
- Accuracy +/-0.035mm
- Bearing Type Jeweled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 3058A-19
- Zoro # G7772270
- UPC # 603908420262
- Country of Origin Japan
- Category Dial Indicators
Details
Graduations | 0.01mm |
Range | 50mm |
Features | Dial Gages with a Large Diameter (78mm/3.07") Graduation Face to Ease Reading; Stem 8mm Dia. M2.5x0.45 Thread; With Lug Back; Shockproof Type; With Coaxial Revolution Counter |
Accuracy | +/-0.035mm |
Bearing Type | Jeweled |
Series | 3 |
Dial Reading | 0-100 |
Item | Dial Indicator,0.01-50mm |
Description
Dial Indicator,0.01-50mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Circular Saw Kit, 7.0 lb., 18VDC, Cordless (CCS180-B15)
- VEGA Impactech Phillips 3 Power Bit x 3-1/2 (P190P3A)
- HYDE Scraper, Stiff, 3/4", Carbon Steel (07005)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 5/16-18, PK12 (10201)
- MITUTOYO Dial indicator, 0.001-1 in (3416AB)
- MITUTOYO Dial Indicator, Fb, .001-1" (2417AB)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (2803AB-10)
- MITUTOYO Zero Setter, 0 to 0.125" Range, White (950-111)
- MITUTOYO Test Indicator Set, Swl Hd, 0 to 0.100 In (513-504-10T)
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (1925AB-10)
- STARRETT Indicator Dial (655-3041J)
- Mitutoyo Dial Indicators